Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue

  • Mfr # PU12MA-CB

  • Zoro # G2087942


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU12MA-CB
Zoro #
G2087942
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
Tube Length
100 ft
Inside Diameter
8 mm
Bend Radius
28 mm
Outside Diameter
12 mm
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.004 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
150 psi
Tube Color
Translucent Blue
Item
Tubing
Vacuum Rating
28 in Hg
Burst Pressure
600 psi
Temp. Range
-68 Degrees to 140 Degrees F
Standards
NSF 51, NSF 61, RoHS Compliant
Tolerance
+/-0.004 in
Type
Metric
Application
Air, Lubricant, Water
Material
Polyurethane
Color
Blue
Flexibility
Flexible
Maximum Operating Pressure
150 psi
Hardness
Shore A 98
Does Not Contain
Does Not Impart Taste or Odor
Features
Flexibility Over a Broad Temperature Range
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Autoclavable
No
Material Trade Name
Surethane
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
For Environment
Broad Temperature
Stripe Color
No Stripe
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Metric
For Fluid Type
Gas, Oil
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Maximum Operating Temperature
160 Degrees F
Tube Form
Coil

Description

Tubing, Application Air, Lubricant, Water, Color Blue, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 12 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.