Shop All Aluminum Tubing
Zoro Select
Tubing, Aluminum, 1/8 in, PK3
Mfr # 8102
Zoro # G3309279
product price: $1.79
/pk 3, $0.60/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.097 in
- Outside Dia. 1/8 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Product Information
- Brand Zoro Select
- MFR # 8102
- Zoro # G3309279
- UPC # 614121181021
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.097 in |
Outside Dia. | 1/8 in |
Tube Length | 1 ft |
Overall Length | 0 ft |
Inside Diameter | 0.097 in |
Outside Diameter | 1/8 in |
Details
Description
Tubing, Fabrication Seamless, Inside Diameter 0.097 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/8 in, Overall Length 0 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F, Package Quantity 3
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Ice Mach Filter Crtridge Cfs9112-S (CFS9112-S)
- SPRINGER PARTS U7000 SSV Single Seat Valve 3.0" Plug Seal, HNBR (FDA) Pos 23.2; Replaces Alfa Laval 9614059414.1 (9614059414.1SP)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, Inconel 600 (3ACR3)
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum (4NTD2)
- ZORO SELECT Tubing, Seamless, 1/8 in, Length 3 ft, PK5 (1109)
- ZORO SELECT Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum (4NRY9)
- ZORO SELECT Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum (4NRX6)
- Zoro Select Aluminum Tubing