Zoro Homepage

Tubing, FEP, 3/16" I.D., 1/4" O.D.

  • Mfr # ZUSA-HT-3368

  • Zoro # G8088264


product price: $21.15
/ea

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3368
Zoro #
G8088264
UPC #
193005973612
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.031 in
Tube Length
10 ft
Tube Bend Radius
3 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Bend Radius
3 in
Overall Length
10 ft

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
130 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
-200 Degrees F to 450 Degrees F
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Color
Clear
Application
Beverage, Chemical, Food, Water
Material
FEP
For Fluid Type
Beverages
Resistance Properties
Chemical Resistant, High Temperature Resistant
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore D 55
Flexibility
Rigid
Clarity
Semi-Clear
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
450 Degrees F
For Environment
Chemical, High Temperature
Flow Application
Food and Beverage
Stripe Color
No Stripe
System of Measurement
Inch
Tube Form
Coil
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Minimum Operating Temperature
-200 Degrees F
Peristaltic Pump Compatible
No
Maximum Operating Pressure
110 psi
Autoclavable
Yes
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
55D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.