Zoro Homepage

Tubing, FEP, 5/16" I.D., 3/8" O.D.

  • Mfr # ZUSA-HT-3369

  • Zoro # G8088903


product price: $30.39
/ea

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
5/16 in
Outside Dia.
3/8 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3369
Zoro #
G8088903
UPC #
193005973629
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
3/8 in
Wall Thickness
0.031 in
Tube Length
10 ft
Tube Bend Radius
4 in
Overall Length
10 ft
Outside Diameter
3/8 in
Inside Diameter
5/16 in
Bend Radius
1/2 in

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
85 psi @ 73 Degrees F
Tube Color
Clear
Temp. Range
-200 Degrees F to 450 Degrees F
Standards
FDA, NSF 51
Item
Tubing
Reinforcement
Not Reinforced
Color
Clear
Material
FEP
Application
Beverage, Chemical, Food, Water
Peristaltic Pump Compatible
No
Maximum Operating Temperature
450 Degrees F
Flexibility
Rigid
Maximum Operating Pressure
95 psi
Jacket Color
No Jacket
Stripe Color
No Stripe
Minimum Operating Temperature
-200 Degrees F
Flow Application
Food and Beverage
Autoclavable
Yes
For Environment
Chemical, High Temperature
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
For Fluid Type
Beverages
Tube Form
Coil
Clarity
Semi-Clear
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Hardness
Shore D 55
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
55D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 95 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.