Zoro Homepage

Tubing, Nylon, 100 ft, Shore D: 68, 0.566

  • Mfr # ZUSA-HT-2621

  • Zoro # G7801094


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 68
Inside Dia.
283/500 in
Outside Dia.
3/4 in
Wall Thickness
0.092 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2621
Zoro #
G7801094
UPC #
193005456160
Country of Origin
China

Dimensions

Inside Dia.
283/500 in
Outside Dia.
3/4 in
Wall Thickness
0.092 in
Tube Length
100 ft
Length
100 ft
Tube Bend Radius
3-1/2"
Bend Radius
3 1/2 in
Outside Diameter
3/4 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 68
Max. Pressure
300 psi
Tube Color
Black
Standards
FMVSS 106, SAE J844 B
Temp. Range
-40 Degrees F to 240 Degrees F
Item
Tubing
Color
Black
Durometer
68D
Reinforcement
Nylon Braid
Grade
D.O.T.
Tubing Reinforcement
Spiral Yarn
Jacket Material
No Jacket
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
240 Degrees F
Tubing Material
Nylon
Jacket Color
No Jacket
Air Brake Type
Type B

Description

Tubing, Air Brake Type Type B, Application Not Applicable, Bend Radius 3 1/2 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 100 ft, Outside Diameter 3/4 in, Reinforcement Nylon Braid, Standards FMVSS 106, SAE J844 B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.