Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Nylon, 2 ft, Shore D: 68, 0.092

  • Mfr # ZUSA-HT-3005

  • Zoro # G7385062


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 68
Inside Dia.
23/250 in
Outside Dia.
5/32 in
Wall Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-3005
Zoro #
G7385062
UPC #
193005972370
Country of Origin
China

Dimensions

Inside Dia.
23/250 in
Outside Dia.
5/32 in
Wall Thickness
0.032 in
Tube Length
2 ft
Length
2 ft
Tube Bend Radius
3/4"
Bend Radius
3/4 in
Outside Diameter
5/32 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 68
Max. Pressure
500 psi
Tube Color
Black
Temp. Range
-40 Degrees F to 240 Degrees F
Standards
FMVSS 106, SAE J844 A
Color
Black
Item
Tubing
Grade
D.O.T.
Reinforcement
Not Reinforced
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Air Brake Type
Type A
Maximum Operating Temperature
240 Degrees F
Jacket Material
No Jacket
Temperature Range
-40 Degrees to 240 Degrees F

Description

Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 3/4 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 2 ft, Outside Diameter 5/32 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.