Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Yellow

  • Mfr # 1CTG5

  • Zoro # G1076415


product price: $21.99
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CTG5
Zoro #
G1076415
UPC #
190735912584
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.05 in
Tube Length
100 ft
Bend Radius
1 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
180 PSI
Tube Color
Yellow
Item
Tubing
Burst Pressure
540 psi
Tolerance
+/-0.004 in
Temp. Range
-68 Degrees to 140 Degrees F
Type
Standard
Vacuum Rating
28 in Hg
Material
Polyurethane
Color
Yellow
Application
Air, Water
Flexibility
Flexible
Tube Form
Coil
Minimum Operating Temperature
-68 Degrees F
Jacket Material
No Jacket
Hardness
Shore A 98
Maximum Operating Pressure
180 psi
Reinforcement
Not Reinforced
Maximum Vacuum Pressure
28 in Hg
Features
Non Marking, Resist Algae Growth, Standard
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Autoclavable
Yes
Jacket Color
No Jacket
Fitting Compatibility
Push-to-Connect
Clarity
Opaque
Beverage, Food, and Water Compatibility
Non-Potable Water
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Abrasion Resistant, Wear Resistant
Stripe Color
No Stripe
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.