Shop All Polyethylene Tubing
Zoro Select
Tubing, Polyethylene, 3/8" I.D., 1/2" O.D.
Mfr # ZUSA-HT-3314
Zoro # G8088237
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Tube Hardness Shore D: 45
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3314
- Zoro # G8088237
- UPC # 193005975258
- Country of Origin China
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 5/8 in |
Bend Radius | 1 5/8 in |
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Details
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Non-Perforated Clamp, 9mm W, 23 mm ID, PK10 (533040035071)
- T&S BRASS Washer, Seat, Push Button, Gray For - Part# Ts22X (TS22X)
- PARKER Male Branch Tee, 3/8 in Tube Size, Brass, Silver (W172PLP-6-8)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 22 Anti (22PX-10-MH)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3349)
- ZORO SELECT Tubing, Polyethylene (PE38-ND)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3343)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-2919)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3310)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3307)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Red (PE14DR)
- Zoro Select Polyethylene Tubing