Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Polyurethane, 3/8" I.D.

  • Mfr # ZUSA-HT-1528

  • Zoro # G6415246


product price: $16.25
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 90
Inside Dia.
3/8 in
Outside Dia.
17/32 in
Wall Thickness
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1528
Zoro #
G6415246
UPC #
193005144579
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
17/32 in
Wall Thickness
0.313 in
Tube Length
5 ft
Inside Diameter
3/8 in
Overall Length
5 ft
Bend Radius
1 3/8 in
Outside Diameter
17/32 in
Tube Bend Radius
1-3/8"

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 90
Max. Pressure
200 psi
Tube Color
Clear
Temp. Range
-80 Degrees to 160 Degrees F
Durometer
90A
Color
Clear
Standards
FDA, NSF 51, NSF 61
Material
Polyurethane
Application
Beverage, Food, Water
Item
Tubing
Reinforcement
Polyester Braid
Maximum Operating Temperature
160 Degrees F
Hardness
Shore A 90
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Vacuum Rated
Not Rated for Vacuum
Features
Withstands High Pressure
Jacket Material
No Jacket
Autoclavable
No
Maximum Operating Pressure
200 psi
Flow Application
Food and Beverage
Clarity
Clear
System of Measurement
Inch
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant
Flexibility
Semi-Rigid
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
For Fluid Type
Beverages
Tube Form
Coil
Minimum Operating Temperature
-80 Degrees F
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 17/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.