
Tubing, PTFE, 0.066 in ID, 0.090 in OD
Mfr # ZUSA-HT-1841
Zoro # G6415754
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-1841
Zoro #
G6415754
UPC #
193005148058
Country of Origin
China
Dimensions
Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Tube Length
5 ft
Tube Bend Radius
1/2 in
Overall Length
5 ft
Outside Diameter
3/32 in
Inside Diameter
1/16 in
Bend Radius
1/2 in
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 390 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.