Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PTFE, 0.066 in ID, 0.090 in OD

  • Mfr # ZUSA-HT-1849

  • Zoro # G6415255


product price: $2.79
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1849
Zoro #
G6415255
UPC #
193005148133
Country of Origin
China

Dimensions

Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Tube Length
2 ft
Tube Bend Radius
1/2 in
Overall Length
2 ft
Inside Diameter
1/16 in
Outside Diameter
3/32 in
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
390 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Max. Working Pressure @ 73 F
390 psi
Temp. Range
-150 Degrees to 500 Degrees F
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Material
PTFE
Color
White
Maximum Operating Temperature
500 Degrees F
Peristaltic Pump Compatible
No
For Fluid Type
Beverages
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
For Environment
Chemical, High Temperature
Flexibility
Rigid
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Hardness
Shore D 65
Maximum Operating Pressure
390 psi
Clarity
Semi-Clear
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Minimum Operating Temperature
-150 Degrees F
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, High Temperature Resistant
System of Measurement
Inch
Jacket Color
No Jacket
Flow Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 390 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/32 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.