Tubing, PTFE, 0.126 in ID, 0.205 in OD

  • Mfr # ZUSA-HT-1851

  • Zoro # G6415772


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
63/500 in
Outside Dia.
41/200 in
Wall Thickness
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1851
Zoro #
G6415772
UPC #
193005148164
Country of Origin
China

Dimensions

Inside Dia.
63/500 in
Outside Dia.
41/200 in
Wall Thickness
0.039 in
Tube Length
2 ft
Tube Bend Radius
1/2 in
Inside Diameter
1/8 in
Outside Diameter
7/32 in
Overall Length
2 ft
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
190 psi
Tube Color
White
Item
Tubing
Temp. Range
-150 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
190 psi
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Color
White
Material
PTFE
Flow Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
For Fluid Type
Beverages
Clarity
Semi-Clear
Chemical Compatibility
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
System of Measurement
Inch
Hardness
Shore D 65
Maximum Operating Temperature
500 Degrees F
Jacket Color
No Jacket
For Environment
Chemical, High Temperature
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-150 Degrees F
Jacket Material
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Maximum Operating Pressure
190 psi
Resistance Properties
Chemical Resistant, High Temperature Resistant
Autoclavable
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/32 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.