Tubing, PTFE, 0.252 in ID, 0.319 in OD

  • Mfr # ZUSA-HT-1845

  • Zoro # G6416305


product price: $10.95
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
63/250 in
Outside Dia.
319/1000 in
Wall Thickness
0.033 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1845
Zoro #
G6416305
UPC #
193005148096
Country of Origin
China

Dimensions

Inside Dia.
63/250 in
Outside Dia.
319/1000 in
Wall Thickness
0.033 in
Tube Length
5 ft
Tube Bend Radius
3/4 in
Outside Diameter
5/16 in
Overall Length
5 ft
Inside Diameter
1/4 in
Bend Radius
3/4 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
110 psi
Tube Color
White
Item
Tubing
Max. Working Pressure @ 73 F
110 psi
Temp. Range
-150 Degrees to 500 Degrees F
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Material
PTFE
Color
White
Hardness
Shore D 65
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
For Environment
Chemical, High Temperature
For Fluid Type
Beverages
Chemical Compatibility
Flow Application
Food and Beverage
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Maximum Operating Pressure
110 psi
Jacket Color
No Jacket
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
Autoclavable
Yes
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Material
No Jacket
Clarity
Semi-Clear
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-150 Degrees F
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.