Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PTFE, 0.500 in ID, 0.579 in OD

  • Mfr # ZUSA-HT-1855

  • Zoro # G6414862


product price: $13.19
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
1/2 in
Outside Dia.
579/1000 in
Wall Thickness
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1855
Zoro #
G6414862
UPC #
193005148201
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
579/1000 in
Wall Thickness
0.039 in
Tube Length
2 ft
Tube Bend Radius
12 in
Outside Diameter
9/16 in
Inside Diameter
1/2 in
Overall Length
2 ft
Bend Radius
12 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
65 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Temp. Range
-150 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
65 psi
Reinforcement
Not Reinforced
Color
White
Application
Beverage, Chemical, Food, Water
Material
PTFE
Hardness
Shore D 65
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Chemical Resistant, High Temperature Resistant
For Environment
Chemical, High Temperature
Stripe Color
No Stripe
For Fluid Type
Beverages
Chemical Compatibility
Maximum Operating Pressure
65 psi
Autoclavable
Yes
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
Food and Beverage
Flexibility
Rigid
Maximum Operating Temperature
500 Degrees F
Tube Form
Coil
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Jacket Color
No Jacket
Minimum Operating Temperature
-150 Degrees F
Jacket Material
No Jacket
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 65 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 9/16 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.