Zoro Homepage

Tubing, PTFE, 1" I.D., 1-1/8" O.D.

  • Mfr # ZUSA-HT-2912

  • Zoro # G8345042


product price: $2,277.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
1 in
Outside Dia.
1 1/8 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2912
Zoro #
G8345042
UPC #
193005973100
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/8 in
Wall Thickness
0.063 in
Tube Length
100 ft
Tube Bend Radius
21 11/16 in
Bend Radius
21 11/16 in
Overall Length
100 ft
Inside Diameter
1 in
Outside Diameter
1 1/8 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
70 psi
Tube Color
White
Item
Tubing
Max. Working Pressure @ 73 F
70 psi
Standards
3-A 20-27, FDA
Temp. Range
-150 Degrees to 500 Degrees F
Reinforcement
Not Reinforced
Maximum Operating Pressure
70 psi
For Environment
Chemical, High Temperature
Minimum Operating Temperature
-150 Degrees F
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Jacket Material
No Jacket
System of Measurement
Inch
For Fluid Type
Beverages
Flow Application
Food and Beverage
Color
White
Autoclavable
Yes
Flexibility
Rigid
Material
PTFE
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, High Temperature Resistant
Chemical Compatibility
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Semi-Clear
Jacket Color
No Jacket
Hardness
Shore D 65
Application
Beverage, Chemical, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.