Zoro Homepage

Tubing, PTFE, 1/16" I.D., 1/8" O.D.

  • Mfr # ZUSA-HT-1585

  • Zoro # G6415745


product price: $9.19
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1585
Zoro #
G6415745
UPC #
193005145200
Country of Origin
China

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
Tube Length
5 ft
Tube Bend Radius
1/2 in
Inside Diameter
1/16 in
Overall Length
5 ft
Outside Diameter
1/8 in
Bend Radius
1/2 in

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.