Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PTFE, 1/16" I.D., 1/8" O.D.

  • Mfr # ZUSA-HT-657

  • Zoro # G6415176


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-657
Zoro #
G6415176
UPC #
193005153458
Country of Origin
China

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
Tube Length
50 ft
Tube Bend Radius
1/2 in
Overall Length
50 ft
Inside Diameter
1/16 in
Outside Diameter
1/8 in
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
300 psi
Tube Color
White
Item
Tubing
Temp. Range
-150 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
300 psi
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Color
White
Material
PTFE
Minimum Operating Temperature
-150 Degrees F
For Fluid Type
Beverages
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
For Environment
Chemical, High Temperature
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Chemical Resistant, High Temperature Resistant
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Maximum Operating Temperature
500 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Flow Application
Food and Beverage
Autoclavable
Yes
Maximum Operating Pressure
300 psi
Clarity
Semi-Clear
Hardness
Shore D 65
Stripe Color
No Stripe
Flexibility
Rigid
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.