Zoro Homepage

Tubing, PTFE, 1/8" I.D., 3/16" O.D.

  • Mfr # ZUSA-HT-1603

  • Zoro # G6416357


product price: $7.99
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1603
Zoro #
G6416357
UPC #
193005145415
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Tube Length
2 ft
Tube Bend Radius
1/2 in
Outside Diameter
3/16 in
Overall Length
2 ft
Inside Diameter
1/8 in
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
190 psi
Tube Color
White
Item
Tubing
Temp. Range
-150 Degrees to 500 Degrees F
Standards
3-A 20-27, FDA
Max. Working Pressure @ 73 F
190 psi
Reinforcement
Not Reinforced
Material
PTFE
Color
White
Application
Beverage, Chemical, Food, Water
Autoclavable
Yes
System of Measurement
Inch
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
For Environment
Chemical, High Temperature
Chemical Compatibility
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
Flexibility
Rigid
Maximum Operating Pressure
190 psi
Clarity
Semi-Clear
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 65
For Fluid Type
Beverages
Flow Application
Food and Beverage
Jacket Material
No Jacket
Tube Form
Coil
Minimum Operating Temperature
-150 Degrees F
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/16 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.