Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PTFE, 1/8" I.D., 3/16" O.D.

  • Mfr # ZUSA-HT-659

  • Zoro # G6415535


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-659
Zoro #
G6415535
UPC #
193005153472
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Tube Length
50 ft
Tube Bend Radius
1/2 in
Overall Length
50 ft
Inside Diameter
1/8 in
Outside Diameter
3/16 in
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
190 psi
Tube Color
White
Item
Tubing
Max. Working Pressure @ 73 F
190 psi
Standards
3-A 20-27, FDA
Temp. Range
-150 Degrees to 500 Degrees F
Reinforcement
Not Reinforced
Color
White
Application
Beverage, Chemical, Food, Water
Material
PTFE
For Environment
Chemical, High Temperature
System of Measurement
Inch
Resistance Properties
Chemical Resistant, High Temperature Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Maximum Operating Temperature
500 Degrees F
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Hardness
Shore D 65
Maximum Operating Pressure
190 psi
Minimum Operating Temperature
-150 Degrees F
Autoclavable
Yes
Flow Application
Food and Beverage
Jacket Material
No Jacket
Flexibility
Rigid
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.