Zoro Homepage

Tubing, PTFE, 3/16" I.D., 5/16" O.D.

  • Mfr # ZUSA-HT-661

  • Zoro # G6415167


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-661
Zoro #
G6415167
UPC #
193005153502
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.063 in
Tube Length
50 ft
Tube Bend Radius
1/2 in
Overall Length
50 ft
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
230 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Temp. Range
-150 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
230 psi
Reinforcement
Not Reinforced
Material
PTFE
Color
White
Application
Beverage, Chemical, Food, Water
Chemical Compatibility
Tube Form
Coil
Resistance Properties
Chemical Resistant, High Temperature Resistant
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Jacket Color
No Jacket
Autoclavable
Yes
For Environment
Chemical, High Temperature
Clarity
Semi-Clear
For Fluid Type
Beverages
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 65
Flexibility
Rigid
Maximum Operating Pressure
230 psi
Flow Application
Food and Beverage
System of Measurement
Inch
Minimum Operating Temperature
-150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.