Zoro Homepage

Tubing, PTFE, 3/4" I.D., 7/8" O.D.

  • Mfr # ZUSA-HT-2911

  • Zoro # G8346887


product price: $1,780.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
3/4 in
Outside Dia.
7/8 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2911
Zoro #
G8346887
UPC #
193005973094
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
7/8 in
Wall Thickness
0.625 in
Tube Length
100 ft
Tube Bend Radius
16 3/16 in
Inside Diameter
3/4 in
Bend Radius
16 3/16 in
Overall Length
100 ft
Outside Diameter
7/8 in

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.