Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PTFE, 5/8" I.D., 3/4" O.D.

  • Mfr # ZUSA-HT-3365

  • Zoro # G8345295


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
5/8 in
Outside Dia.
3/4 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3365
Zoro #
G8345295
UPC #
193005973247
Country of Origin
China

Dimensions

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Wall Thickness
0.625 in
Tube Length
10 ft
Tube Bend Radius
11 7/8 in
Outside Diameter
3/4 in
Inside Diameter
5/8 in
Bend Radius
11 7/8 in
Overall Length
10 ft

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
70 psi
Tube Color
White
Item
Tubing
Temp. Range
-150 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
70 psi
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Flexibility
Rigid
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Chemical Resistant, High Temperature Resistant
Chemical Compatibility
Jacket Color
No Jacket
Minimum Operating Temperature
-150 Degrees F
Application
Beverage, Chemical, Food, Water
Autoclavable
Yes
For Fluid Type
Beverages
Maximum Operating Temperature
500 Degrees F
Material
PTFE
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 65
Maximum Operating Pressure
70 psi
Tube Form
Coil
Color
White
For Environment
Chemical, High Temperature
Clarity
Semi-Clear
Vacuum Rated
Not Rated for Vacuum
Flow Application
Food and Beverage
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.