Zoro Homepage

Tubing, PVC, 1/4" I.D., 1/2" O.D.

  • Mfr # ZUSA-HT-2175

  • Zoro # G8345347


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2175
Zoro #
G8345347
UPC #
193005971113
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
0.125 in
Tube Length
5 ft
Tube Bend Radius
5/8 in
Inside Diameter
1/4 in
Bend Radius
5/8 in
Outside Diameter
1/2 in
Overall Length
5 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
140 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
Standards
3-A 20-27, FDA
Material
PVC
Durometer
65A
Temp. Range
-40 Degrees to 140 Degrees F
Flexibility
Semi-Flexible
Color
Clear
Reinforcement
Polyester Braid
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 65
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Autoclavable
No
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
System of Measurement
Inch
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Color
No Jacket
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
Clarity
Clear
Tube Form
Coil
Maximum Operating Pressure
170 psi
Fitting Compatibility
Barbed
Industry Application
Laboratory
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.