Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PVC, 2" I.D., 2-1/2" O.D.

  • Mfr # ZUSA-HT-2264

  • Zoro # G8345593


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2264
Zoro #
G8345593
UPC #
193005970512
Country of Origin
China

Dimensions

Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
Tube Length
10 ft
Tube Bend Radius
2 in
Outside Diameter
2 1/2 in
Inside Diameter
2 in
Overall Length
10 ft
Bend Radius
2 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
15 psi
Tube Color
Clear
Item
Tubing
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Durometer
65A
Material
PVC
Standards
3-A 20-27, FDA
Color
Clear
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Material
No Jacket
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Jacket Color
No Jacket
Hardness
Shore A 75
Industry Application
Laboratory
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
For Fluid Type
Beverages, Fuel, Lubricant
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
System of Measurement
Inch
Maximum Operating Pressure
15 psi
Clarity
Clear
Stripe Color
No Stripe
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Maximum Operating Temperature
140 Degrees F
Food Application
Dairy, Food, and Beverage
Minimum Operating Temperature
-40 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.