Shop All Aluminum Tube Stock
Zoro Select
Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L.
Mfr # 83033
Zoro # G3309419
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Aluminum
- Wall Thickness 0.035 in
- Alloy Type 6061-T6
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 83033
- Zoro # G3309419
- UPC # 614121130333
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Outside Dia. | 3/8 in |
Inside Dia. | 0.305 in |
Length Tolerance | +/-0.032 in |
Overall Length | 12 in |
Inside Diameter | 0.305 in |
Outside Diameter | 3/8 in |
Details
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 12 in Overall Length, Length Tolerance +/-0.032 in, Outside Diameter 3/8 in, Inside Diameter 0.305 in, 0.035 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, F85 Rockwell Hardness, Standards ASTM B221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 60A, 36"x12"x3/32", White (BULK-RS-H60FDA-252)
- HHIP CAT40 V-Flange To Jacobs JT3 Drill Chuck Arbor (3900-4209)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-916)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83032)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83031)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV3)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (18003_72_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 3 ft. L. (6ALT0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 3 ft. L. (T63S1.25X.125-36)
- Zoro Select Aluminum Tube Stock