Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Silicone, 1/2 in ID, 3/4 in OD

  • Mfr # ZUSA-HT-3073

  • Zoro # G8076556


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3073
Zoro #
G8076556
UPC #
193005967727
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Bend Radius
1 3/4 in
Tube Bend Radius
1 3/4 in
Tube Length
50 ft
Inside Diameter
1/2 in
Overall Length
50 ft
Outside Diameter
3/4 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51, USP Class VI
Tube Color
Clear
Tube Material
Silicone
Max. Pressure
40 psi
Durometer
70A
Grade
Food Grade
Reinforcement
Not Reinforced
Minimum Operating Temperature
-85 Degrees F
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
Maximum Operating Pressure
40 psi
Jacket Material
No Jacket
Resistance Properties
High Temperature Resistant
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Autoclavable
Yes
Jacket Color
No Jacket
Flexibility
Semi-Flexible
Stripe Color
No Stripe
Tube Form
Coil
Application
Medical, Water
For Environment
High Temperature
Hardness
Shore A 70
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Petroleum Product Compatibility
Mineral Oil
System of Measurement
Inch
Fitting Compatibility
Barbed
Maximum Operating Temperature
420 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.