Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Silicone, 1/4" I.D., 3/8" O.D.

  • Mfr # ZUSA-HT-3204

  • Zoro # G8078403


product price: $7.95
/ea

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
Blue
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3204
Zoro #
G8078403
UPC #
193005965686
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Bend Radius
1 in
Tube Length
5 ft
Tube Bend Radius
1 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
5 ft

Details

Item
Tubing
Material
Silicone
Color
Blue
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Max. Pressure
40 psi
Tube Material
Silicone
Durometer
70A
Tube Color
Blue
Reinforcement
Not Reinforced
Tube Form
Coil
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Minimum Operating Temperature
-120 Degrees F
Peristaltic Pump Compatible
Yes
Vacuum Rated
Not Rated for Vacuum
For Environment
High Temperature
Maximum Operating Pressure
40 psi
Autoclavable
Yes
Application
Beverage, Food, Water
Petroleum Product Compatibility
Mineral Oil
Food Application
Food and Beverage
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Opaque
Hardness
Shore A 70
Resistance Properties
High Temperature Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Stripe Color
No Stripe
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Jacket Color
No Jacket
System of Measurement
Inch
Jacket Material
No Jacket
Flexibility
Semi-Flexible
Maximum Operating Temperature
480 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.