Zoro Homepage

Tubing, Silicone, 1/8" I.D., 1/4" O.D.

  • Mfr # ZUSA-HT-3216

  • Zoro # G8074605


product price: $15.05
/ea

Key Features

Material
Silicone
Wall Thickness
0.625 in
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3216
Zoro #
G8074605
UPC #
193005967833
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Tube Bend Radius
3/4 in
Bend Radius
3/4 in
Tube Length
5 ft
Overall Length
5 ft
Outside Diameter
1/4 in
Inside Diameter
1/8 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51, USP Class VI
Max. Pressure
40 psi
Tube Color
Clear
Tube Material
Silicone
Durometer
70A
Reinforcement
Not Reinforced
Grade
Food Grade
Minimum Operating Temperature
-85 Degrees F
Jacket Color
No Jacket
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Autoclavable
Yes
Hardness
Shore A 70
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Environment
High Temperature
Maximum Operating Temperature
420 Degrees F
Clarity
Semi-Clear
Food Application
Food and Beverage
Peristaltic Pump Compatible
Yes
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
40 psi
For Fluid Type
Beverages
Application
Medical, Water
Stripe Color
No Stripe
Tube Form
Coil
Flexibility
Semi-Flexible
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Petroleum Product Compatibility
Mineral Oil
Resistance Properties
High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.