Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Silicone, 1/8 in ID, 3/8 in OD

  • Mfr # ZUSA-HT-3261

  • Zoro # G8077238


product price: $12.59
/ea

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3261
Zoro #
G8077238
UPC #
193005966362
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
1/8 in
Outside Dia.
3/8 in
Tube Bend Radius
3/4 in
Tube Length
2 ft
Bend Radius
3/4 in
Overall Length
2 ft
Inside Diameter
1/8 in
Outside Diameter
3/8 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Tube Color
Clear
Durometer
70A
Tube Material
Silicone
Max. Pressure
140 psi
Reinforcement
Polyester Braid
Peristaltic Pump Compatible
No
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Minimum Operating Temperature
-100 Degrees F
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Food Application
Dairy, Food, and Beverage
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Fitting Compatibility
Barbed
Autoclavable
Yes
Resistance Properties
High Temperature Resistant
Maximum Operating Temperature
440 Degrees F
For Fluid Type
Beverages
Petroleum Product Compatibility
Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Jacket Color
No Jacket
Hardness
Shore A 70
Jacket Material
No Jacket
Maximum Operating Pressure
140 psi
System of Measurement
Inch
For Environment
High Temperature
Clarity
Semi-Clear
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 3/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.