Tubing, Silicone, 3/16 in ID, 5/16 in OD

  • Mfr # ZUSA-HT-3119

  • Zoro # G8074535


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.625 in
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3119
Zoro #
G8074535
UPC #
193005967741
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Tube Bend Radius
3/4 in
Tube Length
25 ft
Bend Radius
3/4 in
Outside Diameter
5/16 in
Overall Length
25 ft
Inside Diameter
3/16 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51, USP Class VI
Max. Pressure
40 psi
Tube Color
Clear
Tube Material
Silicone
Durometer
70A
Grade
Food Grade
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Fitting Compatibility
Barbed
Hardness
Shore A 70
For Environment
High Temperature
Peristaltic Pump Compatible
Yes
Minimum Operating Temperature
-85 Degrees F
Tube Form
Coil
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Jacket Color
No Jacket
Maximum Operating Temperature
420 Degrees F
Autoclavable
Yes
Petroleum Product Compatibility
Mineral Oil
Application
Medical, Water
Clarity
Semi-Clear
Jacket Material
No Jacket
Flexibility
Semi-Flexible
For Fluid Type
Beverages
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
High Temperature Resistant
Maximum Operating Pressure
40 psi
System of Measurement
Inch
Food Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.