Zoro Homepage

Tubing, Silicone, Shore A: 70 Hardness

  • Mfr # ZUSA-HT-721

  • Zoro # G4422724


product price: $17.55
/ea

Key Features

Material
Silicone
Wall Thickness
0.031 in
Color
Clear
Temp. Range
-120 Degrees to 480 Degrees F
Inside Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-721
Zoro #
G4422724
UPC #
193005154172
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Tube Bend Radius
1/4 in
Tube Length
50 ft
Bend Radius
1/4 in
Overall Length
50 ft
Outside Diameter
1/8 in
Inside Diameter
1/16 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.