Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L

  • Mfr # TS2X.25-72

  • Zoro # G3390484


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A500 Grade B
Material
Carbon Steel
Alloy Type
1015
Wall Thickness Tolerance
+/-0.025 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2X.25-72
Zoro #
G3390484
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Length
6 ft
Length Tolerance
+0.125/-0 in
Inside Width
1 1/2 in
Outside Width
2 in
Overall Length
6 ft
Outside Height
2 in
Inside Height
1 1/2 in

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500 Grade B
Material
Carbon Steel
Alloy Type
1015
Wall Thickness Tolerance
+/-0.025 in
Type
Structural
Typical Hardness
149
Temper
Hot Rolled
Outside Square
2 in
Outside Square Tolerance
+/-0.025 in
Mechanical Finish
Mill
Material Grade
1015
Machinability
Not Rated
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Fabrication
Hot Rolled
Tensile Strength
50,000 psi
Straightness Tolerance
+/-0.025 in
Heat Treatable
Heat Treatable
Yield Strength
46,000 psi
Shape
Square
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Material Carbon Steel, Material Grade 1015, Inside Height 1 1/2 in, Inside Width 1 1/2 in, Outside Height 2 in, Outside Width 2 in, Overall Length 6 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.25 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 46,000 psi, Rockwell Hardness Not Rated, Tensile Strength 50,000 psi, Machinability Not Rated, Shape Square, Length Tolerance +0.125/-0 in, Standards ASTM A500 Grade B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.