Tubing, Welded, 1 3/4 In, 6 ft, 316 SS

  • Mfr # ZUSA-HTM-179

  • Zoro # G215798553


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-179
Zoro #
G215798553
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.035 in

Description

Tubing, Fabrication Welded, Inside Diameter 1.68 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 671 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Wall Thickness 0.035 in, System of Measurement Inch, Minimum Operating Temperature -325 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.