Zoro Homepage

Twin Wheel Swivel Caster Brak, Nyln, 4 in.

  • Mfr # 3.45024090072001

  • Zoro # G6683406


product price: $53.89
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Twin Wheel
Wheel Width
2 1/2 in
Mounting Height
120 mm
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.45024090072001
Zoro #
G6683406
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Width
2 1/2 in
Mounting Height
120 mm
Stem Length
51/64 in
Thread Size
M12
Overall Height
4 45/64 in
Stem Dia.
15/32 in
Caster Thread Size
M12
Wheel Dia.
4 in
Caster Stem Size
3/16 in x 15/32 in
Tire Thickness
1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Twin Wheel
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Beds, Care Beds, Hospital Beds, ICU Beds, Medical Chairs/Recliners, Mobile Ultrasound Equipment, Radiology Tables, Stretchers
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
2
Wheel Color
Gray
Caster Product Group
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
Frame Finish
Unfinished
Caster Wheel/Tread Material
Nylon
Caster Brake Included
Yes
Caster Load Rating Range
Light-Duty
Caster Wheel Shape
Twin Wheel
Wheel/Tread Color
Gray
Caster Mounting Type
Stem
System of Measurement
Metric
For Use With
Hospital Beds, Stretchers, Mobile Ultrasound Equipment, or Beds, Radiology Tables, Medical Chairs/Recliners, ICU Beds, Care Beds
Wheel Core Type
Solid
For Surface Type
Ceramic, Tile, Vinyl, Wood
Wheel Hardness Rating
97 Shore A
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
176 Degrees F
Frame Color
White
Series
TWINTECH
Load Capacity - Maximum
275 lb

Description

Stem Caster, Swivel Caster with Total Lock, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, 120 mm Mounting Height, Ball, 3/16 in x 15/32 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.