Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 8 AWG Max, 3/8 in Stud, Short Barrel, Copper, Red

  • Mfr # 24C432

  • Zoro # G4688022


product price: $2.19
/ea

Key Features

Cable Size
8 AWG
Connector Type
Straight Barrel
Width
0.56"
Material
Copper
Length
2.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C432
Zoro #
G4688022
UPC #
190735432778
Country of Origin
China

Dimensions

Cable Size
8 AWG
Width
0.56"
Length
2.56"
Barrel Length
Short
Length (Straight Wireway)
2.56 in
Barrel Size
Short
Hole Size
0.405 in
Tongue Length
1.81 in
Strip Length
9/16 in
For Stranded Copper Wire Size - Maximum
8 AWG
Tongue Thickness
0.08 in
For Stud Size
3/8 in
For Wire Size
8 AWG
Barrel Outside Diameter
0.27 in
Barrel Inside Diameter
0.18 in
Tongue Width
0.61 in
For Stranded Copper Wire Size - Minimum
8 AWG
Overall Length
2.56 in
Overall Width
0.61 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Red
Tongue Style
Standard
Hole Center to End
0.38 in
Item
Two-Hole Compression Lug
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
Yes
Standards
UL Listed
Hole Center to Center
1 in
Die Code
21
Current
70 A
Maximum Voltage
600 V AC
Tongue Angle
Straight
Barrel Style
Chamfered
Special Features
Corrosion Resistant, High-Conductivity Construction
For Conductor Material
Copper
Termination Style
Crimp
Inspection Hole
Yes
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
Seam Style
Seamless
RoHS Compliant
Yes
Contact Finish
Tin
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.