U-Bolt, 1/4"-20, 1 1/8 in W, 3 5/16 in H, Zinc-Plated Steel
Mfr # 1RCN6
Zoro # G3070347
product price:Â $0.99
/ea
Sold in multiples of 17 for $16.83
Key Features
Thread Size
1/4"-20
Inside Height
3 5/16 in
Inside Width/Diameter
1 1/8 in
For Pipe Size
1/2 in to 3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1RCN6
Zoro #
G3070347
UPC #
190735031841
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Inside Height
3 5/16 in
Inside Width/Diameter
1 1/8 in
For Pipe Size
1/2 in to 3/4 in
Thread Length
1/4 in
Width Across Centers of Tips
1 3/8 in
Length
3-5/16"
Height (In.)
3-5/16
Width (In.)
1 1/8 in
Length (In.)
3 5/16 in
Inside Length
3 5/16 in
Inside Width
1 1/8 in
Details
Item
U-Bolt
Material
Steel
Finish
Zinc-Plated
Type
Standard U-Bolt
Includes
Plate and Nuts
Thread Type
Coarse
Includes Mounting Plate
Mounting Plate Included
Description
U-Bolt, Standard U-Bolt, Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Thread Length 1/4 in, Inside Length 3 5/16 in, Length (In.) 3 5/16 in, Inside Width 1 1/8 in, Includes Plate and Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.