Zoro Homepage

U-Bolt Plate, 304 Stainless Steel, PK10

  • Mfr # U17257.031.0031

  • Zoro # G2808051


product price: $7.35
/pk 10, $0.74/ea

Key Features

Material
Stainless Steel
Length (In.)
5/16 in
Overall Length
5/16"
Type
U-Bolt Mounting Plate
Characteristics
A 0.313, B 0.312, C 0.187, H 0.687, L 2.063, W 0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17257.031.0031
Zoro #
G2808051
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
5/16 in
Overall Length
5/16"
Length
5/16 in
Center to Center Width
1 in
Thickness
3/32 in
Overall Width
3/4 in
Width Between Holes
5/16 in
For U-Bolt Inside Diameter
3/4 in
For Use with U-Bolt Thread Size
1/4"-20

Details

Material
Stainless Steel
Type
U-Bolt Mounting Plate
Item
U-Bolt Mounting Plate
Characteristics
A 0.313, B 0.312, C 0.187, H 0.687, L 2.063, W 0.75
Finish
Plain
Pack Size
Small Pack

Description

U-Bolt Mounting Plate, Center to Center Width 1 in, For U-Bolt Inside Diameter 3/4 in, For Use with U-Bolt Thread Size 1/4 In.-20, Stainless Steel, Plain, Thickness 3/32 in, Length 5/16 in, Overall Width 3/4 in, Width Between Holes 5/16 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.