U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/64 in Head Ht, 1/8 in Lg, 1000 PK

  • Mfr # UDIX0-00012-1000P

  • Zoro # G2896835


product price:  $10.59
/pk 1000, $0.01/ea

Key Features

Fastener Length
1/8 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UDIX0-00012-1000P
Zoro #
G2896835
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
1/8 in
Head Height
3/64 in
Head Dia.
1/8 in
Head Width
0.125 in
Shoulder Diameter
5/64 in
Maximum Head Height
3/64 in
Maximum Head Width
1/8 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Item
U-Drive Screw
Temp. Range (F)
800 Degrees F
System of Measurement
Inch
Meets/Exceeds
ASME B18.6.4
Head Type
Round
Tip Material
Stainless Steel
Rockwell Hardness
B85 to B95
Drive Type
Drive Screw
Tip Type
Blunt Pilot Point
Maximum Temperature
800 Degrees F
Pack Size
Small
Drive
No Drive
Dimensional Standards
ASME B18.6.3, ASME B18.6.4
Material Grade/Class
18-8

Description

U-Drive Screw, Finish Plain, Material Stainless Steel, Thread Size Not Applicable, Fastener Length 1/8 in, Thread Length Not Applicable, Head Width 0.125 in, Head Height 0.047 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 1/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Stainless Steel, Head Shape Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products