Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx3", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-100

  • Zoro # G4374696


product price: $10.19
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-100
Zoro #
G4374696
UPC #
193005027742
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
0.187 in
Plastic Thickness
0.1875 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L
Plastic Length
24 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Tensile Strength
4,400 psi
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.007/-0.005 in
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Impact Strength
16.0 ft-lb/in
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Water Absorption Rating
Excellent
Plastic Hardness
60D
Impact Strength Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Machinability
100 %
Friction Rating
Very Slippery
Friction Coefficient
0.15
Minimum Temperature
-20 Degrees F
Plastic Density
0.036 lb/cu in
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
0.49 lb
Flexural Modulus
400 MPa
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
Dielectric Strength
88 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.