Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx3", 0.75"T, Black

  • Mfr # PS-UHMW-ESD-192

  • Zoro # G4372578


product price: $27.15
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-192
Zoro #
G4372578
UPC #
193005027797
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
0.750 in
Plastic Length
24 in
Nominal Size
3 in W x 24 in L
Plastic Width
3 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Water Absorption
0.01 %
Machinability
100 %
Friction Rating
Very Slippery
Plastic Hardness
60D
Impact Strength
16.0 ft-lb/in
Plastic Thickness Tolerance
+0.021/-0.019 in
Water Absorption Rating
Excellent
Plastic Density
0.036 lb/cu in
Maximum Temperature
180 Degrees F
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Backing Type
No Backing
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
45 HRM
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Shore Hardness
60 Shore D
Weight
1.94 lb
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.