Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, A4 Stainless Steel, Plain, 1000 mm L, 7 mm W, 7 mm H

  • Mfr # WWG8007071000

  • Zoro # G3216613


product price: $29.59
/ea
Sold in multiples of 2 for $59.18

Key Features

System of Measurement
Metric
Key Type
Undersized
Width
7 mm
Height
7 mm
Material
A4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG8007071000
Zoro #
G3216613
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
7 mm
Height
7 mm
Size
7 x 7mm
Length Tolerance
-0.005mm
Width Tolerance
+0.000/-0.090 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
A4 Stainless Steel
Finish
Plain
Tensile Strength
35,000 psi
Application
Make Your Own Key
Rockwell Hardness
B80
Features
Mildly Magnetic
Thickness Tolerance
-0.036mm
Material Grade/Class
18-8
Made in North America
Yes
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Key Shape
Straight
Tensile Strength (PSI)
35,000 psi
Type
Undersized

Description

Key Stock,1 m L,SS,7mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 7 mm, Thickness Tolerance +0.000/-0.090 mm, Length 1 m, Length Tolerance +0.000/-0.005 mm, Width 7 mm, Width Tolerance +0.000/-0.090 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 86, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Key Type Undersized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.