Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 5 mm H

  • Mfr # WWG3005051000

  • Zoro # G2612784


product price: $9.69
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
5 mm
Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG3005051000
Zoro #
G2612784
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1000 mm
Width
5 mm
Height
5 mm
Size
5 x 5mm
Length Tolerance
-0.005mm
Width Tolerance
+0.000/-0.030 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Tensile Strength
64,000 psi
Application
Make Your Own Key
Rockwell Hardness
B85
Thickness Tolerance
-0.030mm
Features
Magnetic
Pack Size
Small Pack
Key Shape
Straight
Manufacturer Location
Globally Sourced
Made in North America
No
Material Grade/Class
Ungraded
Tensile Strength (PSI)
64,000 psi
Type
Undersized

Description

Key Stock,1 m L,Steel,5mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 5 mm, Thickness Tolerance +0.000/-0.030 mm, Length 1 m, Length Tolerance +0.000/-0.005 mm, Width 5 mm, Width Tolerance +0.000/-0.030 mm, Pack Size Small Pack, Made in North America No, Key Shape Straight, Rockwell Hardness HRB 87, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced, Key Type Undersized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.