Zoro Homepage

Union, 304 SS, 3/4", F BSPP, Class 150

  • Mfr # ZUSA-PF-8133

  • Zoro # G900420875


product price: $40.69
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Hex Size
1 13/16 in
Standards
ISO 228-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8133
Zoro #
G900420875
UPC #
193005119119
Country of Origin
China

Dimensions

Hex Size
1 13/16 in
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Standards
ISO 228-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Fitting Side A Type
BSPP
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
150 psi
Material Grade
304
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side B Type
BSPP
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14

Description

Union, Stainless Steel, 304, Class Class 150, 3/4 in, Female, BSPP, 14, 3/4 in, Female, BSPP, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.