Shop ZORO SELECT

Union, Stainless Steel 316, 1/2 in x 1/2 in, Female BSPP, Class 150

  • Mfr # ZUSA-PF-7507
  • Zoro # G000421291

product price: 
$
41.19
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Hex Size
42 mm
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7507
Zoro #
G000421291
UPC #
193005123055
Country of Origin
China

Dimensions

Hex Size
42 mm
Overall Length
42 mm
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
42 mm
Length
42 mm

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 228-1
Material Grade
316
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Class
Class 150
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Includes Seal
No
Side B Thread Type
BSPP
Finish/Coating
None
Side A Thread Type
BSPP
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Wire Color
Silver

Description

The ZORO SELECT - ZUSA-PF-7507 is a stainless steel pipe fitting designed for low- to medium-pressure systems. It features female threaded connections on both sides, with each end compatible with 1/2 inch nominal pipe size and 14 threads per inch. Constructed from stainless steel grade 316, which provides corrosion resistance within specified conditions. The fitting's overall length is 42 mm and it includes a BSPP connection type on both ends.

Key Features:

  • Rated for operation within the specified pressure–temperature ranges.
  • Material grade 316 stainless steel.
  • Overall length is 42 mm.
  • Fitting has female threaded connections on both ends, compatible with 1/2 inch nominal pipe size and 14 threads per inch.
  • Hex size is 42 mm.
  • Includes no sealant; sealing components must be purchased separately if required.
  • Includes no seals; sealing components must be purchased separately if needed.
  • Conforms to low lead requirements for potable water systems.
  • Conforms to ISO 228-1 standards.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.