Pipe fitting
- Mfr # 40HB6K075050
- Zoro # G323938636
product price:Â
$
10.79
/ea
Key Features
Maximum Operating Pressure
6,000 psi @ -20 to 150 Degrees F
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
14
Includes Seal
No
Max. Steam Pressure
3080 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HB6K075050
- Zoro #
- G323938636
- UPC #
- 840280542261
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 6,000 psi @ -20 to 150 Degrees F
- Item
- Pipe fitting
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Max. Steam Pressure
- 3080 psi @ 600 Degrees F
- Fitting Features
- Rigid
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Class
- Class 6000
- Side A Thread Type
- NPT
- Application
- Gases, Oils
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 160
- Wire Color
- Silver
Description
None, Class Class 6000, For Pipe Schedule Schedule 160, Female, Threaded, 14, 14, 6,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.