Zoro Homepage

Union, Brass, Flared1/4", Flared1/4", PK10

  • Mfr # 5ZVT1

  • Zoro # G2333357


product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97

Key Features

Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
Straight Connector
Tube Size
1/4 in
Flare Thread Size
7/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZVT1
Zoro #
G2333357
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
1/4 in
Flare Thread Size
7/16-24
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Thread Size
7/16"-24
Fitting Side B Tube Outer Diameter
1/4 in
Hex Size
17/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Description

Flared Fitting Union, Fitting Material Brass, Flare Angle Inverted, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16 In.-24, Hex Size 17/32 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Material Grade CA360, Minimum Operating Temperature -65 Degrees F, O-Ring Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.