This item is Discontinued.

Zoro Select USS Washer, , Steel Zinc Finish, 22 PK 1JY42

USS Washer, , Steel Zinc Finish, 22 PK (Discontinued)

  • Mfr # 1JY42
  • Zoro # G3145624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JY42
Zoro #
G3145624
UPC #
008236830798
Country of Origin
China

Dimensions

Inside Dia.
1-1/4"
Thickness
11/64 in
Fits Bolt Sizes
1 1/8 in

Details

Item
USS Washer
Material
Steel
Finish
Zinc
Application
Bearing Surface for Fasteners and Fixtures
Type
USS
For Use With
Screws and Bolts

Description

USS Washer, Material Steel, Finish Zinc, Package Quantity 22

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.