Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JY38
Zoro #
G0721664
UPC #
008236830736
Country of Origin
China
Dimensions
Inside Dia.
13/16"
Fits Bolt Sizes
3/4 in
Washer Outside Dia.
2 in
Thickness
5/32 in
Details
Item
USS Washer
Material
Steel
Finish
Zinc
System of Measurement
Inch
Washer Material Grade
Low Carbon
Application
Bearing Surface for Fasteners and Fixtures
Type
USS
For Use With
Screws and Bolts
Washer Basic Material
Steel
Flat Washer Type
USS Type A Wide Flat Washer
Fastener Finish
Zinc
Washer Standards
ASME B18.22.1
Description
USS Washer, Flat Washer Type USS Type A Wide Flat Washer, Material Steel, Finish Zinc, System of Measurement Inch, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.