Zoro Select
Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves, 300 lb
Mfr # STC11-G
Zoro # G7701136
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Wheeled Furniture Mover Dolly, Multi-Purpose Roller for Moving Heavy Objects with 440-lb. Capacity (393204POK)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Black (APK8BL)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- TEREX Swivel Caster, 2-1/2 x 1-1/4 in. (57731GT)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (ZF124U403)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF12)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- Zoro Select Utility & Storage Carts