Shop ZORO SELECT
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 in L, 24 in W
Mfr # 5CHA0
Zoro # G2137357
product price:Â $394.99
/eaKey Features
Overall Height
39 in
Overall Length
54 in
Overall Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5CHA0
Zoro #
G2137357
UPC #
190735903414
Country of Origin
China
Dimensions
Overall Height
39 in
Overall Length
54 in
Overall Width
24 in
Caster Dia.
10 in
Caster Width
2-3/4 in
Top Shelf Height
34 in
Shelf Width
24 in
Lip Height
1-1/2 in
Shelf Length
48 in
Overall LxWxH
54 in x 24 in x 39 in
Shelf LxW
48 in x 24 in
Description
Utility Cart, Load Capacity 1,500 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.